KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Axe, Pick Head, Orange Fiberglass, 36 In.

LEATHERHEAD TOOLS| Zoro #: G0841732| Mfr #: PAO-6

$49.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Pick Head
Handle Design: Straight
Includes: Non-Slip Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841732 Mfr #: PAO-6
Head Type: Pick HeadHandle Design: Straight
Includes: Non-Slip GripHead Size: 4-3/4"
Head Weight: 6 lb.Handle Material: Fiberglass w/Reflective Tape
Item: AxeHead Material: Carbon Steel
Country of Origin (subject to change): United States

Description

Axe, Pick Head, Handle Material Fiberglass w/Reflective Tape, Head Size 4-3/4 In., Head Material Carbon Steel, Head Weight 6 lb., Handle Design Straight, Includes Non-Slip Grip

Reviews