KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Entry Tool, 10ft Handle, High Carbon Steel

LEATHERHEAD TOOLS| Zoro #: G1735072| Mfr #: NYH-10

$172.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Chisel End
Item: Entry Tool
Head Type: New York Hook
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735072 Mfr #: NYH-10
Includes: Chisel EndItem: Entry Tool
Head Type: New York HookHandle Length: 10 ft.
Head Material: Drop Forged High Carbon SteelCountry of Origin (subject to change): United States

Description

Entry Tool, New York Hook, Handle Length 10 ft., Head Material Drop Forged High Carbon Steel, Includes Chisel End

Reviews