Entry Tool, 3ft Handle, High Carbon Steel

LEATHERHEAD TOOLS| Zoro #: G2196345| Mfr #: NYH-3-S

$75.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 3 ft.
Includes: Chisel End, Carrying Strap
Item: Entry Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196345 Mfr #: NYH-3-S
Handle Length: 3 ft.Includes: Chisel End, Carrying Strap
Item: Entry ToolHead Material: Drop Forged High Carbon Steel
Head Type: New York HookCountry of Origin (subject to change): United States

Description

Entry Tool, New York Hook, Handle Length 3 ft., Head Material Drop Forged High Carbon Steel, Includes Chisel End, Carrying Strap

Reviews