KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Entry Tool, 4ft Handle, High Carbon Steel

LEATHERHEAD TOOLS| Zoro #: G1831742| Mfr #: NYH-4

$106.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Type: New York Hook
Includes: Chisel End
Head Material: Drop Forged High Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831742 Mfr #: NYH-4
Head Type: New York HookIncludes: Chisel End
Head Material: Drop Forged High Carbon SteelItem: Entry Tool
Handle Length: 4 ft.Country of Origin (subject to change): United States

Description

Entry Tool, New York Hook, Handle Length 4 ft., Head Material Drop Forged High Carbon Steel, Includes Chisel End

Reviews