Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Entry Tool, Lime High Carbon Steel

LEATHERHEAD TOOLS| Zoro #: G1541145| Mfr #: NYHL-5

$138.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Type: New York HookHandle Length: 5 ft.Head Material: Drop Forged High Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541145 Mfr #: NYHL-5
Head Type: New York HookHandle Length: 5 ft.
Head Material: Drop Forged High Carbon SteelHandle Material: Hi-Viz Lime High Carbon Steel
Item: Entry ToolIncludes: Chisel End
Country of Origin (subject to change): United States

Description

Entry Tool, New York Hook, Handle Material Hi-Viz Lime High Carbon Steel, Handle Length 5 ft., Head Material Drop Forged High Carbon Steel, Includes Chisel End

Reviews