Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

NY Hook, 6 ft. HiViz Lime, w/ Chisel End

  • Zoro #: G3020507
  • Mfr #: NYHL-6

$157.05

  • Handle Material: Hi-Viz Lime High Carbon Steel
  • Head Type: New York Hook
  • Item: Entry Tool
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Leatherhead Tools #NYHL-6 Specifications

  • Zoro #: G3020507
  • Mfr #: NYHL-6
Handle Material: Hi-Viz Lime High Carbon Steel Head Type: New York Hook
Item: Entry Tool Material: High Carbon steel
Handle Length: 6 ft. Color: Hi-Visibility Lime
Overall Length: 6 ft. Features: Ideal For Prying, Pulling And Lifting During Forcible Entry And Overhaul
Head Material: Drop Forged High Carbon Steel Includes: Chisel End
Country of Origin (subject to change): United States

Description

You're committed to saving lives and property. We're committed to providing the tools to help you do it. That's why we listened to and learned from firefighters and rescue service personnel worldwide. So we could design and manufacture nothing but the best in aggressive axes, sledges, hooks, and forcible entry tools. All engineered to exacting standards for the most extreme fire and rescue environments. Our tools combine the time tested tradition of American forged steel with the innovation of high-density, high visibility, extruded fiberglass handles.

 

  • Made in the USA
  • Ideal for prying, pulling and lifting during forcible entry and overhaul
  • Ends forged with high carbon steel
  • All forged design to last a lifetime
  • Body is made of thick wall, carbon steel tube

Technical Guides

Reviews of Leatherhead Tools #NYHL-6