HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fiberglass Replacement Handle

LEATHERHEAD TOOLS| Zoro #: G1716215| Mfr #: 881

$23.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Strong 2 Part Epoxy Resin, Stick and Mixing Cup
Item: Sledge-Splitting Maul Handle
Type: Replacement
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716215 Mfr #: 881
Includes: Strong 2 Part Epoxy Resin, Stick and Mixing CupItem: Sledge-Splitting Maul Handle
Type: ReplacementFor Use With: 6 to 16 lb Sledges Or Splitting Mauls
For Use With Mfr. Model Number: Country of Origin (subject to change): United States

Description

Sledge-Splitting Maul Handle, Includes Strong 2 Part Epoxy Resin, Stick and Mixing Cup, Replacement, For Use With 6 to 16 lb Sledges Or Splitting Mauls

Reviews