Skip to Main Content
customer-service Help
Leatherhead Tools

Flat Axe, 36" Lime Fiberglass Handle, 8 lb. Head

Leatherhead Tools Flat Axe,  36" Lime Fiberglass Handle,  8 lb. Head FAL-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$118.17
  • Handle Material: Fiberglass w/Reflective Tape
  • Handle Length: 36"
  • Head Material: Carbon Steel
See full product details
This item ships free.
Total: $118.17

Leatherhead Tools #FAL-8 Specifications

  • Handle Material: Fiberglass w/Reflective Tape
  • Handle Length: 36"
  • Head Material: Carbon Steel
  • Features: Flat Axe (HiViz Orange) Fiberglass Handle with Reflective Tape
  • Includes: Reflective Tape
  • Handle: Fiberglass
  • Head Weight: 8 lb
  • Cutting Edge: 4-1/2"
  • Item: Axe
  • Head Type: Flat
  • Handle Design: Non-Slip Grip
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This LEATHERHEAD TOOLS 36" Flat Axe is the perfect tool for your next project. It has a durable fiberglass handle with reflective tape, making it easy to find in low light conditions. The carbon steel head of this axe is 4 1/2" long and weighs 8 lb. The non-slip grip of the handle provides you with excellent control when cutting or splitting logs. With a flat head design, this axe will make short work of any kindling or fire logs. Equip yourself with the LEATHERHEAD TOOLS Flat Axe for your next project.

Reviews of Leatherhead Tools #FAL-8