Skip to Main Content
customer-service Help
Leatherhead Tools

Flat Axe, 36" Orange Fiberglass Handle, 8 lb. Head

Leatherhead Tools Flat Axe,  36" Orange Fiberglass Handle,  8 lb. Head FAO-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$118.17
  • Handle Material: Fiberglass w/Reflective Tape
  • Handle Length: 36"
  • Overall Length: 40-1/2"
See full product details
This item ships free.
Total: $118.17

Leatherhead Tools #FAO-8 Specifications

  • Handle Material: Fiberglass w/Reflective Tape
  • Handle Length: 36"
  • Overall Length: 40-1/2"
  • Head Material: Carbon Steel
  • Features: Flat Axe (HiViz Orange) Fiberglass Handle with Reflective Tape
  • Includes: Reflective Tape
  • Handle: Fiberglass
  • Head Weight: 8 lb
  • Cutting Edge: 4-1/2"
  • Head Type: Flat
  • Item: Axe
  • Handle Design: Non-Slip Grip
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Axe, Flat, Handle Material Fiberglass w/Reflective Tape, Head Material Carbon Steel, Head Weight 8 lb

Reviews of Leatherhead Tools #FAO-8