Leatherhead Tools
NY Hook, 4 ft. HiViz Lime, w/ Chisel End & Strap
Mfr # NYHL-4-S
Zoro # G1934247
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Visibility Lime
- Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
- Material High Carbon steel
- Includes Strap
- Handle Material Carbon Steel
Explore More Products
- LEATHERHEAD TOOLS Halligan Bar, 36" Forged, 1" Hex Grip LB-36
- LEATHERHEAD TOOLS NY Hook, 4 ft. Black Powder Coat, w/ Chisel End NYH-4
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ Chisel End NYH-5
- LEATHERHEAD TOOLS NY Hook, 5 ft. HiViz Lime, w/ Chisel End NYHL-5
- LEATHERHEAD TOOLS NY Hook, 3 ft. Black Powder Coat, w/ Chisel End & Strap NYH-3-S
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head FAL-6
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End & Strap NYHL-3-S
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 8 lb. Head SLL-8-36
- LEATHERHEAD TOOLS NY Hook, 4 ft. Black Powder Coat, w/ Chisel End & Strap NYH-4-S
- DOMINATOR Pry Bar, 48" L, 1-5/8" W, 3/4" Thick 14119
- GRAY TOOLS Goose Neck Wrecking Bar, 1/2" Shank X 12" Long, Royal Blue Paint WB12
- Leatherhead Tools Nail Pullers, Wrecking and Pry Bars