Skip to Main Content
customer-service Help
Leatherhead Tools

Pick Axe, 36" Lime Fiberglass Handle, 8 lb. Head

Leatherhead Tools Pick Axe,  36" Lime Fiberglass Handle,  8 lb. Head PAL-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$110.45
  • Handle Material: Hi-Viz Lime Fiberglass
  • Item: Axe
  • Head Weight: 8 lb
See full product details
This item ships free.
Total: $110.45

Leatherhead Tools #PAL-8 Specifications

  • Handle Material: Hi-Viz Lime Fiberglass
  • Item: Axe
  • Head Weight: 8 lb
  • Handle Design: Non-Slip Grip
  • Head Type: Pick Head
  • Head Size: 4-1/2 in
  • Includes: Reflective Stripe
  • Head Material: Drop Forged High Carbon Steel
  • Handle Length: 3 ft
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Axe, Pick Head, Handle Material Hi-Viz Lime Fiberglass, Handle Length 3 ft, Head Size 4-1/2 in, Head Material Drop Forged High Carbon Steel, Head Weight 8 lb, Handle Design Non-Slip Grip, Includes Reflective Stripe

Reviews of Leatherhead Tools #PAL-8