KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pike Pole, Dog Bone, Lime Fiberglass

LEATHERHEAD TOOLS| Zoro #: G1177102| Mfr #: DBL-3DH-D

$91.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heavy Duty Light Weight Construction, Reflective Stripe
Handle Material: Hi-Viz Lime Fiberglass
Handle Length: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1177102 Mfr #: DBL-3DH-D
Includes: Heavy Duty Light Weight Construction, Reflective StripeHandle Material: Hi-Viz Lime Fiberglass
Handle Length: 3 ft.Item: Pike Pole, Dog Bone
Head Material: Drop Forged High Carbon SteelHandle Design: D
Head Type: 3 Tooth, Drywall HookCountry of Origin (subject to change): United States

Description

Pike Pole, Dog Bone, 3 Tooth, Drywall Hook, Handle Material Hi-Viz Lime Fiberglass, Handle Length 3 ft., Head Material Drop Forged High Carbon Steel, Handle Design D, Includes Heavy Duty Light Weight Construction, Reflective Stripe

Reviews