KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pike Pole, Dog Bone, Orange Fiberglass

LEATHERHEAD TOOLS| Zoro #: G0665576| Mfr #: DBO-3AH-D

$77.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heavy Duty Light Weight Construction, Reflective Stripe
Handle Material: Hi-Viz Orange Fiberglass
Handle Length: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665576 Mfr #: DBO-3AH-D
Includes: Heavy Duty Light Weight Construction, Reflective StripeHandle Material: Hi-Viz Orange Fiberglass
Handle Length: 3 ft.Item: Pike Pole, Dog Bone
Head Material: Drop Forged High Carbon SteelHandle Design: D
Head Type: 1 Tooth, American HookCountry of Origin (subject to change): United States

Description

Pike Pole, Dog Bone, 1 Tooth, American Hook, Handle Material Hi-Viz Orange Fiberglass, Handle Length 3 ft., Head Material Drop Forged High Carbon Steel, Handle Design D, Includes Heavy Duty Light Weight Construction, Reflective Stripe

Reviews