KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pike Pole, Dog Bone, Orange Fiberglass

LEATHERHEAD TOOLS| Zoro #: G0315655| Mfr #: DBO-3RH-D

$87.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 3 ft.
Item: Pike Pole, Dog Bone
Includes: Heavy Duty Light Weight Construction, Reflective Stripe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315655 Mfr #: DBO-3RH-D
Handle Length: 3 ft.Item: Pike Pole, Dog Bone
Includes: Heavy Duty Light Weight Construction, Reflective StripeHead Material: Drop Forged High Carbon Steel
Handle Design: DHead Type: 2 Tooth, Rubbish Hook
Handle Material: Hi-Viz Orange FiberglassCountry of Origin (subject to change): United States

Description

Pike Pole, Dog Bone, 2 Tooth, Rubbish Hook, Handle Material Hi-Viz Orange Fiberglass, Handle Length 3 ft., Head Material Drop Forged High Carbon Steel, Handle Design D, Includes Heavy Duty Light Weight Construction, Reflective Stripe

Reviews