Leatherhead Tools
Drywall Hook, 3 ft. Dog Bone Pole, HiViz Yellow, D-Handle
Mfr # DBY-3DH-D
Zoro # G1511623
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 36 in
- Handle Material Fiberglass
- Head Material Steel
- Head Type Drywall Hook
- Handle Design D
Explore More Products
- LEATHERHEAD TOOLS Drywall Hook, 8 ft. Pro-Lite Pole, HiViz Lime PLL-8DH-B
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Yellow DBY-6RH-B
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork NYCL-6
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow, D-Handle PLY-6AH-D
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange DBO-6RH-B
- LEATHERHEAD TOOLS Rubbish Hook, 8 ft. Pro-Lite Pole, HiViz Yellow PLY-8RH-B
- LEATHERHEAD TOOLS American Hook, 10 ft. Dog Bone Pole, HiViz Lime DBL-10AH-B
- LEATHERHEAD TOOLS Rubbish Hook, 4 ft. Pro-Lite Pole, HiViz Lime, D-Handle PLL-4RH-D
- LEATHERHEAD TOOLS Rubbish Hook, 3 ft. Dog Bone Pole, HiViz Yellow DBY-3RH-B
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Yellow PLY-3AH-B
- COUNCIL TOOL McLeod Tool, 6 Teeth, 9 x 48 In, Ash MT48 FSS
- Leatherhead Tools Probing Tools