Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

American Hook, 8 ft. Dog Bone Pole, HiViz Yellow, D-Handle

  • Zoro #: G1597690
  • Mfr #: DBY-8AH-D

$388.22

  • Head Type: 1 Tooth, American Hook
  • Head Material: Drop Forged High Carbon Steel
  • Item: Pike Pole, Dog Bone
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Leatherhead Tools #DBY-8AH-D Specifications

  • Zoro #: G1597690
  • Mfr #: DBY-8AH-D
Head Type: 1 Tooth, American Hook Head Material: Drop Forged High Carbon Steel
Item: Pike Pole, Dog Bone Handle Material: Yellow Fiberglass
Includes: Heavy Duty Light Weight Construction, Reflective Stripe Handle Design: D
Handle Length: 8 ft. Country of Origin (subject to change): United States

Description

You're committed to saving lives and property. We're committed to providing the tools to help you do it. That's why we listened to and learned from firefighters and rescue service personnel worldwide. So we could design and manufacture nothing but the best in aggressive axes, sledges, hooks, and forcible entry tools. All engineered to exacting standards for the most extreme fire and rescue environments. Our tools combine the time tested tradition of American forged steel with the innovation of high-density, high visibility, extruded fiberglass handles.

 

  • Made in the USA
  • The Dog Bone I-beam heavy duty handle construction gives you maximum strength with less weight
  • Reflective striping added to help locate tool in dark areas
  • Handle construction is solid Hi-Viz pultruded fiberglass
  • The D-Handle & heads are bonded to the fiberglass with strong two part epoxy & steel pins
  • Longer/shorter poles are available

Reviews of Leatherhead Tools #DBY-8AH-D