KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pike Pole, Round, Orange Fiberglass

LEATHERHEAD TOOLS| Zoro #: G1562653| Mfr #: PLO-3AH-D

$58.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 3 ft.
Item: Pike Pole, Round
Includes: Reflective Stripe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562653 Mfr #: PLO-3AH-D
Handle Length: 3 ft.Item: Pike Pole, Round
Includes: Reflective StripeHead Material: Drop Forged High Carbon Steel
Handle Design: DHead Type: 1 Tooth, American Hook
Handle Material: Hi-Viz Orange FiberglassCountry of Origin (subject to change): United States

Description

Pike Pole, Round, 1 Tooth, American Hook, Handle Material Hi-Viz Orange Fiberglass, Handle Length 3 ft., Head Material Drop Forged High Carbon Steel, Handle Design D, Includes Reflective Stripe

Reviews