Leatherhead Tools
Drywall Hook, 3 ft. Pro-Lite Pole, HiViz Orange, D-Handle
Mfr # PLO-3DH-D
Zoro # G0830164
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Includes Reflective Stripe
- Handle Design D
- Head Type Drywall Hook
- Handle Length 36 in
Explore More Products
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Orange, D-Handle PLO-3AH-D
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 6 lb. Head SLL-6-24HM
- LEATHERHEAD TOOLS Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Yellow, D-Handle PLY-12RH-D
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange, D-Handle PLO-10AH-D
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle DBY-4DH-D
- LEATHERHEAD TOOLS American Hook, 10 ft. Dog Bone Pole, HiViz Orange DBO-10AH-B
- LEATHERHEAD TOOLS American Hook, 6 ft. Dog Bone Pole, HiViz Orange DBO-6AH-B
- LEATHERHEAD TOOLS American Hook, 4 ft. Dog Bone Pole, HiViz Orange DBO-4AH-B
- LEATHERHEAD TOOLS Rubbish Hook, 10 ft. Pro-Lite Pole, HiViz Yellow PLY-10RH-B
- LEATHERHEAD TOOLS NY Claw, 3 ft. HiViz Lime, w/ NY Hook & Halligan Fork NYCL-3-S
- LEATHERHEAD TOOLS Halligan Bar, 24" Forged, 1" Hex Grip LB-24
- Leatherhead Tools Probing Tools