DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pike Pole, Round, Yellow Fiberglass

LEATHERHEAD TOOLS| Zoro #: G1883822| Mfr #: PLY-3DH-D

$80.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Type: 3 Tooth, Drywall Hook
Handle Length: 3 ft.
Head Material: Drop Forged High Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1883822 Mfr #: PLY-3DH-D
Head Type: 3 Tooth, Drywall HookHandle Length: 3 ft.
Head Material: Drop Forged High Carbon SteelHandle Material: Yellow Fiberglass
Item: Pike Pole, RoundIncludes: Reflective Stripe
Handle Design: DCountry of Origin (subject to change): United States

Description

Pike Pole, Round, 3 Tooth, Drywall Hook, Handle Material Yellow Fiberglass, Handle Length 3 ft., Head Material Drop Forged High Carbon Steel, Handle Design D, Includes Reflective Stripe

Reviews