BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sledge Hammer, 8 lb., 36 In, Fiberglass

LEATHERHEAD TOOLS| Zoro #: G2095502| Mfr #: SLO-8-36

$43.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Double Face Sledge HammerHandle Design: Nonslip GripHead Weight: 8 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095502 Mfr #: SLO-8-36
Item: Double Face Sledge HammerHandle Design: Nonslip Grip
Head Weight: 8 lb.Head Material: Forged Steel
Handle Material: FiberglassCountry of Origin (subject to change): United States

Description

Double Face Sledge Hammer, Handle Material Fiberglass, Head Material Forged Steel, Head Weight 8 lb., Handle Design Nonslip Grip

Reviews