Leatherhead Tools
Sledge Hammer, 36" Yellow Fiberglass Handle, 8 lb. Head
Mfr # SLY-8-36
Zoro # G2089281
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector Added to Help Locate Tool in Dark Areas, Handle Construction with Non-Slip Grip, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy
- Material High Carbon steel
- Overall Length 3 ft
- Handle Material Fiberglass
Explore More Products
- LEATHERHEAD TOOLS Halligan Bar, 42 in. Handle, Forged LB-42
- LEATHERHEAD TOOLS Pick Axe, 36" Lime Fiberglass Handle, 6 lb. Head PAL-6
- LEATHERHEAD TOOLS Halligan Bar, 30" Forged, 1" Hex Grip LB-30
- LEATHERHEAD TOOLS NY Hook, 8 ft. HiViz Lime, w/ Chisel End NYHL-8
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End NYHL-3
- LEATHERHEAD TOOLS Flat Axe, 36" Yellow Fiberglass Handle, 6 lb. Head FAY-6
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 8 lb. Head SLL-8-36
- LEATHERHEAD TOOLS NY Hook, 4 ft. Black Powder Coat, w/ Chisel End & Strap NYH-4-S
- LEATHERHEAD TOOLS NY Hook, 10 ft. Black Powder Coat, w/ Chisel End NYH-10
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L 75006
- DASCO SCRAPER/PRY BAR 9-1/2"" 2231-0
- Leatherhead Tools Pullers and Separators