Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Sledge Hammer, 24" Lime Fiberglass Handle, 8 lb. Head

  • Zoro #: G1598838
  • Mfr #: SLL-8-24HM

$56.33

  • Handle Length: 24"
  • Includes: Reflective Stripe
  • Head Type: Double with Halligan Marrying Bracket
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Leatherhead Tools #SLL-8-24HM Specifications

  • Zoro #: G1598838
  • Mfr #: SLL-8-24HM
Handle Length: 24" Includes: Reflective Stripe
Head Type: Double with Halligan Marrying Bracket Head Weight: 8 lb.
Handle Design: Non-Slip Grip Head Material: Drop Forged High Carbon Steel
Item: Sledge Hammer Handle Material: Hi-Viz Lime Fiberglass
Country of Origin (subject to change): United States

Description

You're committed to saving lives and property. We're committed to providing the tools to help you do it. That's why we listened to and learned from firefighters and rescue service personnel worldwide. So we could design and manufacture nothing but the best in aggressive axes, sledges, hooks, and forcible entry tools. All engineered to exacting standards for the most extreme fire and rescue environments. Our tools combine the time tested tradition of American forged steel with the innovation of high-density, high visibility, extruded fiberglass handles.

 

  • Made in the USA
  • This rugged Hallway Sledge is ideal for ventilation, forcible entry or overhaul
  • Reflective striping added to help locate tool in dark areas
  • Handle construction is solid Hi-Viz pultruded fiberglass with non-slip grip
  • Fiberglass handles won’t splinter like wood and do not weaken over time
  • The Sledge head is bonded to the fiberglass handle with strong two part epoxy
  • The Sledge head is drop forged with high carbon steel

Reviews of Leatherhead Tools #SLL-8-24HM