BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

AL Multi-Tool, Black, 17 Tools

LEATHERMAN| Zoro #: G0278092| Mfr #: 830665

$139.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length Open: 6-7/8"
Material: Stainless Steel Body, Aluminum Handle with Scales
One-Hand Operation: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0278092 Mfr #: 830665
Length Open: 6-7/8"Material: Stainless Steel Body, Aluminum Handle with Scales
One-Hand Operation: YesIncludes: Square Drive #1 and #2, Eyeglass Screwdriver, Hex 5/32" and 9/64", Hex 1/8" and 7/64", Hex 3/32" and 5/64", Hex 1/16" and 0.050", Phillips #1-2 and 3/16" Screwdriver, Screwdriver 1/8" and Torx #15
Blade Type: SerratedItem: Multi-Tool
Features: Needle Nose Pliers, Regular Pliers, Wire Cutter, Hard-Wire Cutters, Wire Stripper, Stainless Steel Knife, Straight/Serrated Knives, Spring-action Scissor, Saw, Wood/Metal File, Diamond-Coat File, Medium Screwdriver, Large Bit Driver, Small Bit Driver, Ruler (8"), Bottle Opener, Can Openers, Wire Stripper, Lanyard Ring, Replaceable Pocket Clip & Quick-Release Lanyard ringOpening Action: Butterfly Opening
Tool Access: ExternalSheath Material: Nylon
Number of Tools: 17Number of Functions: 17
Locking: YesHandle Color: Black
Closed Length: 4"Country of Origin (subject to change): United States

Description

Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of Tools 17, Number of Functions 17, Length Open 6-7/8 In., Closed Length 4 In.

Reviews