Leatherman

Black Nylon 3 Pockets

Leatherman Black Nylon 3 Pockets 934932
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Material: Nylon
  • Number of Pockets: 3
  • Color: Black
  • Width: 1 1/2 in
  • Features: A High-Grade Metal Rivet Snap Closes Tightly and Keeps your Tool Secure, Dependable and Easy to Use, Long-Lasting
  • Depth: 51/64 in
  • Item: Tool Sheath
See full product details
$15.91

Subtotal: $15.91

Leatherman #934932 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Material: Nylon
  • Number of Pockets: 3
  • Color: Black
  • Width: 1 1/2 in
  • Features: A High-Grade Metal Rivet Snap Closes Tightly and Keeps your Tool Secure, Dependable and Easy to Use, Long-Lasting
  • Depth: 51/64 in
  • Item: Tool Sheath
  • Tool Storage Type Included: Tool Pouch
  • Height: 4 1/4 in
  • For Use With: 4 in Tools
  • Closure Type: Snap
  • Overall Depth: 3/4 in
  • Overall Width: 1 1/2 in
  • Overall Height: 4 1/4 in
  • Tether Capable: Not Tether Capable
  • Number of Outside Pockets: 2
  • Number of Inside Pockets: 1
  • Interior Dimensions: 4 1/4 in H x 1 1/2 in W x 51/64 in L
  • Style: Tool Sheath
  • Compatible with Product Type: 4 in Tools
  • Belt Attachment Type: Slotted
  • Series: SHEATH
  • Belt Width: 1 3/4 in
  • For Maximum Belt Width: 1 3/4 in
  • For Maximum Tool Length: 4 in
  • Attachment Type: Belt Slot
  • Country of Origin (subject to change): China

Description

This LEATHERMAN 3 Pockets Tool Sheath is the perfect tool belt accessory. With its durable design, you can trust it to keep your tools safe and secure. The high-grade metal rivet snap keeps your tools securely fastened inside the pouch, and also allows for easy access when needed. Made of long-lasting nylon, this black tool belt accessory has a 1 1/2" width and 4 1/4" height. It has a 51/64 in depth as well as 3 pockets which allow you to store all your necessary tools. This LEATHERMAN 3 Pockets Tool Sheath is an essential tool belt accessory that will meet all your needs.

Reviews of Leatherman #934932

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.