Crater C33, Folding Knife, Locking, Blk

LEATHERMAN| Zoro #: G2378187| Mfr #: 860011

$19.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closed Length: 4-7/8"
Length Open: 6-1/2"
Features: Carabiner Clip/Bottle Opener, Removable Pocket Clip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378187 Mfr #: 860011
Closed Length: 4-7/8"Length Open: 6-1/2"
Features: Carabiner Clip/Bottle Opener, Removable Pocket ClipBlade Type: Drop Point
Sheath: NoItem: Folding Pocket Knife
Handle Color: BlackBelt Clip: Yes
Blade Length: 2-5/8"Handle Material: Glass Filled Nylon
Blade Material: 420HC Stainless SteelNumber of Blades: 1
Type: Locking LinerBlade Edge: Straight
Locking Blade: Liner LockOne-Hand Operation: Yes
Country of Origin (subject to change): United States

Description

Folding Pocket Knife, Locking Liner, Number of Blades 1, Blade Edge Straight, Blade Type Drop Point, Blade Length 2 5/8 In, Closed Length 4 7/8 In, Blade Material 420HC Stainless Steel, Handle Material Glass Filled Nylon, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, Carabiner Clip/Bottle Opener, Removable Pocket Clip

Reviews