KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crater C33LX, Folding Knife, Locking, Combo

LEATHERMAN| Zoro #: G2464393| Mfr #: 860121

$33.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Locking Liner
Blade Material: 420HC Stainless Steel
Blade Length: 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464393 Mfr #: 860121
Type: Locking LinerBlade Material: 420HC Stainless Steel
Blade Length: 2-5/8"Belt Clip: Yes
Locking Blade: Liner LockLength Open: 6-1/2"
Blade Type: Drop PointItem: Folding Pocket Knife
Features: Thumb Stud, Carabiner Clip/Bottle Opener, Removable Pocket ClipOne-Hand Operation: Yes
Sheath: NoHandle Color: Black
Blade Edge: Partially SerratedHandle Material: Glass Filled Nylon
Number of Blades: 1Closed Length: 4-7/8"
Country of Origin (subject to change): United States

Description

Folding Pocket Knife, Locking Liner, Number of Blades 1, Blade Edge Straight/Serrated, Blade Type Drop Point, Blade Length 2 5/8 In, Closed Length 4 7/8 In, Blade Material 420HC Stainless Steel, Handle Material Glass Filled Nylon, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, Thumb Stud, Carabiner Clip/Bottle Opener, Removable Pocket Clip

Reviews