KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crater C33LX, Folding KnifeW/Bld Launcher

LEATHERMAN| Zoro #: G1645104| Mfr #: 8601540

$39.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Tools: 2
Construction: Black Stainless Steel
Closed Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645104 Mfr #: 8601540
Number of Tools: 2Construction: Black Stainless Steel
Closed Length: 4"Number of Functions: 4
Type: C33LXFeatures: 420HC Drop Point Straight/Serrated Blade, Can Opener, Carabiner, Bottle Opener, Thumb Stud, Blade Launcher
Item: Folding Knife w/Blade LauncherCountry of Origin (subject to change): United States

Description

Folding Knife w/Blade Launcher, Type C33LX, Number of Tools 2, Number of Functions 4, Length Open (In.) 6-1/2, Closed Length (In.) 4, Black Stainless Steel, 420HC Drop Point Straight/Serrated Blade, Can Opener, Carabiner, Bottle Opener, Thumb Stud, Blade Launcher, One-Hand Operation Y, Locking Knife Blade, Inside Tool Access

Reviews