KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crater C33TX, Folding KnifeW/Bld Launcher

LEATHERMAN| Zoro #: G0387913| Mfr #: 8602540

$49.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Tools: 4
Construction: Black Stainless Steel
Closed Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387913 Mfr #: 8602540
Number of Tools: 4Construction: Black Stainless Steel
Closed Length: 4"Number of Functions: 7
Type: C33TXFeatures: 420HC Drop Point Straight/Serrated Blade, Can Opener, Carabiner, Bottle Opener, Thumb Stud, Blade Launcher, Phillips Screwdriver, 1/4" Flat Screwdriver
Item: Folding Knife w/Blade LauncherCountry of Origin (subject to change): United States

Description

Folding Knife w/Blade Launcher, Type C33TX, Number of Tools 4, Number of Functions 7, Length Open (In.) 6-1/2, Closed Length (In.) 4, Black Stainless Steel, 420HC Drop Point Straight/Serrated Blade, Can Opener, Carabiner, Bottle Opener, Thumb Stud, Blade Launcher, Phillips Screwdriver, 1/4 In. Flat Screwdriver, One-Hand Operation Y, Locking Knife Blade, Inside Tool Access

Reviews