Crater C33X, Folding Knife, Locking, Combo

LEATHERMAN| Zoro #: G2091345| Mfr #: 860021

$29.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Handle Color: BlackType: Locking LinerClosed Length: 4-7/8"
Save 15%. Sign up for Z-mail.


Zoro #: G2091345 Mfr #: 860021
Handle Color: BlackType: Locking Liner
Closed Length: 4-7/8"Blade Edge: Partially Serrated
Locking Blade: Liner LockNumber of Blades: 1
Belt Clip: YesBlade Material: 420HC Stainless Steel
Sheath: NoBlade Type: Drop Point
Features: Carabiner Clip/Bottle Opener, Removable Pocket ClipHandle Material: Glass Filled Nylon
One-Hand Operation: YesItem: Folding Pocket Knife
Length Open: 6-1/2"Blade Length: 2-5/8"
Country of Origin (subject to change): United States


Folding Pocket Knife, Locking Liner, Number of Blades 1, Blade Edge Straight/Serrated, Blade Type Drop Point, Blade Length 2 5/8 In, Closed Length 4 7/8 In, Blade Material 420HC Stainless Steel, Handle Material Glass Filled Nylon, Handle Color Black, One-Hand Operation, Locking Blade, Belt Clip, Carabiner Clip/Bottle Opener, Removable Pocket Clip