EOD Multi-Tool, Black, 15 Tools

LEATHERMAN| Zoro #: G0893785| Mfr #: 850031

$169.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0893785 Mfr #: 850031
Opening Action: Butterfly OpeningFeatures: Needle Nose Pliers, Stranded Wire Cutters, Replaceable Fuse-Wire Cutter, Electrical Crimper, Stainless Steel Combination Knife Blade, Saw, Hammer, Replaceable Cutting Hook, Bolt Override Tool, Replaceable C4 Punch, Cleaning Rod, Carbon Scraper, Bit Driver, 3/8" and 1/2" Wrench Accessory, Large Bit Driver
Includes: Sheath, Phillips #1-2 and 3/16", Phillips #2 and 1/4", Torx #15 and Hex 7/64"Material: Stainless Steel
Item: EOD Multi-ToolNumber of Tools: 15
Number of Functions: 15Length Open: 7-1/2"
Closed Length: 5"One-Hand Operation: Yes
Locking: YesTool Access: Internal
Handle Color: BlackSheath Material: Molle
Country of Origin (subject to change): United States

Product Description

EOD Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of Tools 15, Number of Functions 15, Length Open 7-1/2 In., Closed Length 5 In.

Product Reviews

Save 15%. Sign up for Z-mail.