Leatherman
Folding Knife, 12 Functions, Fold Open, Type: Swiss Army
Mfr # 832685
Zoro # G3780102
Not eligible for select promotions
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Multi Tool Item Multi-Tool Knife Set
- Features Haptic Feedback, Pop Opening
- Includes Removable Pocket Clip
- Multi Tools Included Awl, Bottle Opener, Extra Small Screwdriver, 420HC Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry, Small Screwdriver, Spring-Action Scissors, Tweezers, Wood/Metal File
- Closed Length 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherman
- MFR # 832685
- Zoro # G3780102
- UPC # 037447006753
- Country of Origin United States
- Category Multi-Tools
Dimensions
Closed Length | 3 5/8 in |
Open Length/Closed Length | 3-5/8 in /2-1/4 in |
Size Family | Pocket-Size |
Handle Length | 2 1/4 in |
Open Length | 5 3/4 in |
Description
Folding Knife, Blade Edge Type Straight, Closed Length 3 5/8 in, Features Haptic Feedback, Pop Opening, Folding Handle Yes, Handle Color Silver, Handle Length 2 1/4 in, Handle Material Stainless Steel, Includes Removable Pocket Clip, Includes Pocket Clip Yes, Includes Sheath No, Number of Tools 12, Open Length 5 3/4 in, Opening Mechanism Fold-Out, Primary Tool Knife, Series FREE(TM), Size Family Pocket-Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Tool Blades, PK 10 (49-25-1579)
- DEVILBISS Starting Line Spot Repair Gun (DEV802405)
- DEWALT 1/4" x 12" x 14" SDS+ Hammer Bit (DW5421)
- KLEIN TOOLS Driver and Flip Socket, Imp, 11-in-1, 2 Pc (85517HD)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832930)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Plier, 7 Functions (832203)
- LEATHERMAN 3-1/8 in. Stainless Steel Serrated Blade Surge Multi-Tool with 21 Functions (830158)
- LEATHERMAN Sidekick Multi-Tool (831429)
- LEATHERMAN Skeletool CX Multi-Tool, Black, 7 Tools (830850)
- LEATHERMAN Multi-Tool, Black Handle, 18 Tools (CHARGE PLUS)
- LEATHERMAN Skeletool Multi-Tool, Silver, 7 Tools (830846)
- Leatherman Multi-Tools