KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Micra Scissor Multi-Tool, Green, 10 Tools

LEATHERMAN| Zoro #: G1053132| Mfr #: 64350103K

$28.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Opening Action: Butterfly Opening
Tool Access: Internal
Sheath Material: Not Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053132 Mfr #: 64350103K
Opening Action: Butterfly OpeningTool Access: Internal
Sheath Material: Not IncludedNumber of Tools: 10
Locking: NoLength Open: 4-1/8"
Item: Scissor Multi-ToolFeatures: Spring Action Scissors, Stainless Steel Straight Knife, Nail Cleaner, Nail File, Tweezers, Extra Small Screwdriver, Medium Screwdriver, Flat/Phillips Screwdriver, Ruler(4.7"), Bottle Opener, Key Ring Attachment
One-Hand Operation: NoHandle Color: Green
Number of Functions: 10Material: Stainless Steel Body, Aluminum Handle
Closed Length: 2-1/2"Country of Origin (subject to change): United States

Description

Scissor Multi-Tool, Handle Color Green, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 10, Number of Functions 10, Length Open 4-1/8 In., Closed Length 2-1/2 In., Features Spring Action Scissors, Stainless Steel Straight Knife, Nail Cleaner, Nail File, Tweezers, Extra Small Screwdriver, Medium Screwdriver, Flat/Phillips Screwdriver, Ruler(4.7 In.), Bottle Opener, Key Ring Attachment, Material Stainless Steel Body, Aluminum Handle, Tool Access Internal, Locking No

Reviews