Charge Alx Multi-Tool, Black, 18 Tools

LEATHERMAN| Zoro #: G0920866| Mfr #: 830677

$139.95 /ea

This item ships free. Details.Standard ground shipping.
Handle Color: BlackClosed Length: 4"Opening Action: Butterfly Opening
Save 15%. Sign up for Z-mail.


Zoro #: G0920866 Mfr #: 830677
Handle Color: BlackClosed Length: 4"
Opening Action: Butterfly OpeningSheath Material: Nylon
Locking: YesIncludes: Phillips #1 and #2 Bit, Screwdriver 1/4" and 3/16" Bit, Torx #15 and Screwdriver 1/8" Bit, Robertson #1 and #2 Bit, Hex 5/32" and 9/64" Bit, Hex 1/8" and 7/64" Bit, Hex 3/32" and 5/64" Bit, Hex 1/16" and 0.050"
Features: Stainless Steel Clip Point Knife , Sheep Foot Serrated Knife, Needle Nose Pliers, Regular Pliers, Wire Cutters, Hard-wire Cutters, Wire Stripper, Crimper, Large Bit Driver (II), Large Bit Driver (I), Small Bit Driver, Cutting Hook, Wood/Metal File, Diamond-coated File, Saw, Bottle Opener, Can Opener, Ruler(8")Material: Stainless Steel Body, Aluminum Handle with Scales
Number of Tools: 18One-Hand Operation: Yes
Blade Type: SerratedItem: Multi-Tool
Tool Access: ExternalLength Open: 7"
Number of Functions: 18Country of Origin (subject to change): United States


Multi-Tool Plier, Multi-Tool, Multi Tools Included Bottle Opener, Can Opener, Crimper, Cutting Hook, Diamond-Coated File, Hard-Wire Cutter, Large Bit Driver, Large Bit Driver (2), Metal File, Needle Nose Plier, Regular Plier, Ruler: 8 In. , Saw, Sheep Foot Serrated Knife, Small Bit Driver, Stainless Steel Clip Point Knife , Wire Cutter, Wire Stripper, Wood File, Multi Tools Family Included Bit Driver, Crimper, Cutter, File, Hook, Knife, Opener, Plier, Ruler, Wire Stripper, Number of Tools 18