Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Multi-Tool Bracelet, Black, 29 Tools

  • Zoro #: G2003891
  • Mfr #: 832020

Multi-Tool Bracelet, Black, 29 Tools

  • Zoro #: G2003891
  • Mfr #: 832020

$187.31 /ea

Details
  • Width: 1.2"
  • Number of Pieces: 1
  • Sheath Material: Not Included
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Leatherman #832020 Specifications

  • Zoro #: G2003891
  • Mfr #: 832020
Width: 1.2" Number of Pieces: 1
Sheath Material: Not Included Color: Black
Features: 29 Functions: #1-2 Phillips, 1/4" Box Wrench, 3/16" Screwdriver, 6mm Hex Drive, 10mm Box Wrench, 5mm Hex Drive, 1/4" Hex Drive, Oxygen Tank Wrench, 3/16" Hex Drive, 1/8" Hex Drive, 3/16" Box Wrench, 3/32" Hex Drive, 3/32" Screwdriver, 1/8" Flat Screwdriver, 4mm Hex Drive, 8mm Box Wrench, 3mm Hex Drive, 5/16" Screwdriver, 3/8" Box Wrench, 1/4” Flat Screwdriver, #1 Phillips, 6mm Box Wrench, #2 Phillips, Carbide Glass Breaker, Pick/Sim Card Tool, Cutting Hook, 1/4" Socket Drive Adapter, Bottle Opener, #2 Square Drive Opening Action: Constant Open
Tool Access: External Length Open: 1-1/4"
Number of Tools: 29 Includes: #1-2 Phillips, #1 Phillips
One-Hand Operation: No Item: Multi-Tool
Number of Functions: 29 Closed Length: 1-1/4"
Material: 17-4 Stainless Steel Locking: No
Country of Origin (subject to change): United States

Description

Zoro stocks a big selection of plier sets & multi-tools from top brands like Gerber, Leatherman, Channellock, Knipex, and more. Take a look at the features for this Multi-Tool : INCLUDES: #1-2 Phillips, #1 Phillips

Reviews of Leatherman #832020