Skeletool CX Multi-Tool, Black, 7 Tools

LEATHERMAN| Zoro #: G0267364| Mfr #: 830850

$83.09 /ea

This item ships free. Details.Standard ground shipping.
Handle Color: BlackClosed Length: 4"Opening Action: Butterfly Opening
Save 15%. Sign up for Z-mail.


Zoro #: G0267364 Mfr #: 830850
Handle Color: BlackClosed Length: 4"
Opening Action: Butterfly OpeningSheath Material: Not Included
Locking: YesIncludes: Phillips #1 and #2, Screwdriver 3/16" and 1/4" Bits
Features: Needle Nose Pliers, Regular Pliers, Hard Wire Cutter, Wire Cutter, Stainless Steel Knife, Carabiner Clip/Bottle Opener, Large Bit Driver, Removable Pocket ClipMaterial: Tungsten DLC Coated Stainless Steel, Carbon Fiber Handle Inserts
Number of Tools: 7One-Hand Operation: Yes
Item: Multi-ToolTool Access: External
Length Open: 7-3/4"Number of Functions: 7
Country of Origin (subject to change): United States


Multi-Tool Plier, Multi-Tool, Multi Tools Included Bottle Opener, Carabiner Clip, Hard Wire Cutter, Large Bit Driver, Needle Nose Plier, Regular Plier, Removable Pocket Clip, Stainless Steel Knife, Wire Cutter, Multi Tools Family Included Bit Driver, Carabiner, Cutter, Knife, Opener, Plier, Pocket Clip, Number of Tools 7, Tool Material Stainless Steel, Open Length/Closed Length 7-3/4 In./4 In., Handle Material Carbon Fiber