HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Squirt Ps4 Multi-Tool, Red, 9 Tools

LEATHERMAN| Zoro #: G1706424| Mfr #: 831188

$36.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Red
Closed Length: 2-1/4"
Sheath Material: Not Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706424 Mfr #: 831188
Handle Color: RedClosed Length: 2-1/4"
Sheath Material: Not IncludedLocking: Yes
Features: Needle Nose Pliers, Regular Pliers, Wire Cutter, Stainless Steel Knife Blade, Scissors, Wood/Metal File, Medium Screwdriver, Flat/Phillips Screwdrivers, Bottle Opener, Key Ring AttachmentMaterial: Stainless Steel Body, Aluminum Handle with Scales
Opening Action: Butterfly OpeningNumber of Tools: 9
One-Hand Operation: NoItem: Multi-Tool
Tool Access: InternalLength Open: 3-3/4"
Number of Functions: 9Country of Origin (subject to change): United States

Description

Multi-Tool Plier, Multi-Tool, Multi Tools Included Bottle Opener, Flat Screwdriver, Key Ring Attachment, Medium Screwdriver, Metal File, Needle Nose Plier, Phillips Screwdriver, Regular Plier, Scissors, Stainless Steel Knife Blade, Wire Cutter, Wood File, Multi Tools Family Included Cutter, File, Key Chain Ring, Knife, Opener, Plier, Scissor, Screwdriver, Number of Tools 9, Tool Material Stainless Steel, Open Length/Closed Length 3-3/4 In./2-1/4 In., Handle Material Aluminum

Reviews