20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Tactical Multi-Tool, Mut, Black, SS, 16Tools

LEATHERMAN| Zoro #: G2316772| Mfr #: 850011

$159.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2316772 Mfr #: 850011
Opening Action: Butterfly OpeningFeatures: Needle Nose Pliers, Regular Pliers, Stainless Steel Replaceable Wire Cutters, Stainless Steel Replaceable Hard-wire Cutters, Stranded-wire Cutters, Electrical Crimper, Saw, Stainless Steel Combination Knife Blade, Hammer, Carbon Scraper, Cleaning Rod, Bit Driver, Cutting Hook, Disassembly Punch, Bolt Override Tool, 3/8" and 1/2" Wrench Accessory, Carabineer/Bottle Opener
Includes: Sheath, Phillips #1-2 and 3/16", Phillips #2 and 1/4" Screwdriver, Torx #15 and Hex 7/64"Material: Stainless Steel
Item: Tactical Multi-ToolNumber of Tools: 16
Number of Functions: 16Length Open: 7-1/2"
Closed Length: 5"One-Hand Operation: Yes
Locking: YesTool Access: Internal
Handle Color: NaturalSheath Material: Molle
Country of Origin (subject to change): United States

Product Description

Tactical Multi-Tool, Handle Color Natural, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of Tools 16, Number of Functions 16, Length Open 7-1/2 In., Closed Length 5 In.

Product Reviews

Save 15%. Sign up for Z-mail.