Micra Scissor Multi-Tool, Gray, 10 Tools

LEATHERMAN| Zoro #: G1476404| Mfr #: 64380103K

$29.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Gray
Closed Length: 2-1/2"
Sheath Material: Not Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476404 Mfr #: 64380103K
Handle Color: GrayClosed Length: 2-1/2"
Sheath Material: Not IncludedLocking: No
Features: Spring Action Scissors, Stainless Steel Straight Knife, Nail Cleaner, Nail File, Tweezers, Extra Small Screwdriver, Medium Screwdriver, Flat/Phillips Screwdriver, Ruler(4.7"), Bottle Opener, Key Ring AttachmentMaterial: Stainless Steel Body, Aluminum Handle
Opening Action: Butterfly OpeningNumber of Tools: 10
One-Hand Operation: NoItem: Scissor Multi-Tool
Tool Access: InternalLength Open: 4-1/8"
Number of Functions: 10Country of Origin (subject to change): United States

Description

Multi-Tool Plier, Scissor Multi-Tool, Multi Tools Included Bottle Opener, Extra Small Screwdriver, Flat Screwdriver, Key Ring Attachment, Medium Screwdriver, Nail Cleaner, Nail File, Phillips Screwdriver, Ruler: 4.7 In., Spring Action Scissors, Stainless Steel Straight Knife, Tweezers, Multi Tools Family Included File, Key Chain Ring, Knife, Nail Cleaner, Opener, Ruler, Scissor, Screwdriver, Tweezer, Number of Tools 10, Tool Material Stainless Steel, Open Length/Closed Length 4-1/8 In./2-1/2 In.

Reviews