Squirt Es4 Multi-Tool, Black, 9 Tools

LEATHERMAN| Zoro #: G1994851| Mfr #: 831203

$32.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Needle Nose Pliers, Wire Stripper, 12 to 20 ga. Wire Cutter, Stainless Steel Knife Blade, Scissors, Wood/Metal File, Medium Screwdriver, Flat/Phillips, Bottle Opener, Key Ring Attachment
Tool Access: Internal
Closed Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994851 Mfr #: 831203
Features: Needle Nose Pliers, Wire Stripper, 12 to 20 ga. Wire Cutter, Stainless Steel Knife Blade, Scissors, Wood/Metal File, Medium Screwdriver, Flat/Phillips, Bottle Opener, Key Ring AttachmentTool Access: Internal
Closed Length: 2-1/4"Locking: Yes
Length Open: 3-3/4"Opening Action: Butterfly Opening
Number of Functions: 9Sheath Material: Not Included
Handle Color: BlackItem: Multi-Tool
One-Hand Operation: NoNumber of Tools: 9
Material: Stainless Steel Body, Aluminum Handle with ScalesCountry of Origin (subject to change): United States

Description

Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 9, Number of Functions 9, Length Open 3-3/4 In., Closed Length 2-1/4 In., Features Needle Nose Pliers, Wire Stripper, 12 to 20 ga. Wire Cutter, Stainless Steel Knife Blade, Scissors, Wood/Metal File, Medium Screwdriver, Flat/Phillips, Bottle Opener, Key Ring Attachment, Material Stainless Steel Body, Aluminum Handle with Scales, Tool Access Internal, Locking Yes, Sheath Material Not Included

Reviews