Squirt Es4 Multi-Tool, Red, 9 Tools

LEATHERMAN| Zoro #: G1073834| Mfr #: 831197

$32.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheath Material: Not Included
Opening Action: Butterfly Opening
Features: Needle Nose Pliers, Wire Stripper, 12 to 20 ga. Wire Cutter, Stainless Steel Knife Blade, Scissors, Wood/Metal File, Medium Screwdriver, Flat/Phillips Screwdriver, Bottle Opener, Key Ring Attachment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1073834 Mfr #: 831197
Sheath Material: Not IncludedOpening Action: Butterfly Opening
Features: Needle Nose Pliers, Wire Stripper, 12 to 20 ga. Wire Cutter, Stainless Steel Knife Blade, Scissors, Wood/Metal File, Medium Screwdriver, Flat/Phillips Screwdriver, Bottle Opener, Key Ring AttachmentNumber of Tools: 9
One-Hand Operation: NoHandle Color: Red
Material: Stainless Steel Body, Aluminum Handle with ScalesLocking: Yes
Tool Access: InternalNumber of Functions: 9
Length Open: 3-3/4"Closed Length: 2-1/4"
Item: Multi-ToolCountry of Origin (subject to change): United States

Description

Multi-Tool, Handle Color Red, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 9, Number of Functions 9, Length Open 3-3/4 In., Closed Length 2-1/4 In., Features Needle Nose Pliers, Wire Stripper, 12 to 20 ga. Wire Cutter, Stainless Steel Knife Blade, Scissors, Wood/Metal File, Medium Screwdriver, Flat/Phillips Screwdriver, Bottle Opener, Key Ring Attachment, Material Stainless Steel Body, Aluminum Handle with Scales, Tool Access Internal, Locking Yes

Reviews