JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Super Tool 300 Multi-Tool, Black, 19 Tools

LEATHERMAN| Zoro #: G0402683| Mfr #: 831106

$90.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0402683 Mfr #: 831106
Opening Action: Butterfly OpeningFeatures: Needle Nose Pliers, Regular Pliers, Removable Wire Cutters, Removable Hard-wire Cutters, Stranded Wire Cutters, Electrical Crimper, Stainless Steel Smooth Knife, Stainless Steel Serrated Knife, Wood/Metal File, Saw, Awl with Thread Loop, Ruler(9"), Bottle Opener, Can Openers, Wire Stripper, Medium Screwdriver, Small Screwdriver, Phillips Screwdriver, Large Screwdriver, Lanyard Ring
Includes: Hex 5/16, 7/32, 1/8" Slotted, #2 Phillips ScrewdriversMaterial: stainless steel
Item: Multi-ToolNumber of Tools: 19
Number of Functions: 19Length Open: 7"
Closed Length: 4-1/2"One-Hand Operation: No
Locking: YesTool Access: Internal
Handle Color: BlackSheath Material: Molle Nylon
Blade Type: SerratedCountry of Origin (subject to change): United States

Product Description

Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 19, Number of Functions 19, Length Open 7 In., Closed Length 4-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.