KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Multi-Tool, Black, 21 Tools

LEATHERMAN| Zoro #: G0741711| Mfr #: 830278

$104.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Tools: 21
Tool Access: External
Closed Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741711 Mfr #: 830278
Number of Tools: 21Tool Access: External
Closed Length: 4-1/2"Length Open: 7"
Features: Needle Nose Pliers, Regular Pliers, Replaceable Wire Cutter, Replaceable Hard-wire Cutter, Stranded-wire Cutter, Electrical Crimper, Stainless Steel Straight Knife, Stainless Steel Serrated Knife, Blade Exchanger, Spring-action Scissor, Bit Drivers, Awl with Thread Loop, Ruler(8"), Bottle Opener, Can Opener, Wire Stripper, Phillips #1-2/Slot 3/16 Bits, Diamond-Coat File, Wood/Metal Files, Saw, Small Screwdriver, Large Screwdriver, Large Bit Driver, Lanyard RingBlade Type: Clip Point
Item: Multi-ToolHandle Color: Black
Includes: Phillips #1-2 and 3/16" Screwdriver, SheathSheath Material: Molle
Number of Functions: 21Material: Stainless Steel
Locking: YesOne-Hand Operation: Yes
Opening Action: Butterfly OpeningCountry of Origin (subject to change): United States

Description

Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of Tools 21, Number of Functions 21, Length Open 7 In., Closed Length 4-1/2 In.

Reviews