Tactical Multi-Tool, Black, 16 Tools

LEATHERMAN| Zoro #: G1393734| Mfr #: 850322

$179.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Locking: Yes
Features: Needle Nose Pliers, Regular Pliers, Stainless Steel Replaceable Wire Cutters, Stainless Steel Replaceable Hard-wire Cutters, Stranded Wire Cutters, Electrical Crimper, Stainless Steel Combination Knife Blade, Saw, Hammer, Replaceable Cutting Hook, Bolt Override Tool, Replaceable C4 Punch, Cleaning Rod, Carbon Scraper, Bit Driver, 3/8" and 1/2" Wrench Accessory, Carabiner/Bottle Opener
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393734 Mfr #: 850322
Locking: YesFeatures: Needle Nose Pliers, Regular Pliers, Stainless Steel Replaceable Wire Cutters, Stainless Steel Replaceable Hard-wire Cutters, Stranded Wire Cutters, Electrical Crimper, Stainless Steel Combination Knife Blade, Saw, Hammer, Replaceable Cutting Hook, Bolt Override Tool, Replaceable C4 Punch, Cleaning Rod, Carbon Scraper, Bit Driver, 3/8" and 1/2" Wrench Accessory, Carabiner/Bottle Opener
Material: stainless steelOne-Hand Operation: Yes
Tool Access: InternalSheath Material: Molle
Number of Tools: 16Includes: Sheath, Phillips #1-2 and 3/16" Screwdriver, Phillips #2 and 1/4" Screwdriver, Torx #15 and Hex 7/64"
Length Open: 7-1/2"Handle Color: Berry Black
Number of Functions: 16Opening Action: Butterfly Opening
Item: Tactical Multi-ToolClosed Length: 5"
Country of Origin (subject to change): United States

Description

Tactical Multi-Tool, Handle Color Berry Black, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of Tools 16, Number of Functions 16, Length Open 7-1/2 In., Closed Length 5 In.

Reviews