Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Multi-Tool, Mut, SS, 16Tools

  • Zoro #: G0517492
  • Mfr #: 850212

$179.95

  • Overall Length: 5" (Closed Length)
  • Sheath Material: Molle
  • Length Open: 7-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leatherman #850212 Specifications

  • Zoro #: G0517492
  • Mfr #: 850212
Overall Length: 5" (Closed Length) Sheath Material: Molle
Length Open: 7-1/2" Includes: (1) 3/8 Wrench; (1) Front-Sight Adjustment Accessory; Bits: Torx #15 and Hex 7/64", Phillips #1-2 and 3/16" Screwdriver, Phillips #2 and 1/4" Screwdriver
Multi Tool Item: Multi-Tool Plier Features: 16 Functions: Needlenose Pliers, Regular Pliers, Premium Replaceable Wire Cutters, Premium Replaceable Hard-wire Cutters, Stranded-wire Cutters, Electrical Crimper, 420HC Combo Knife, Saw, Replaceable Cutting Hook, Hammer, Bolt Override Tool, Replaceable Bronze Carbon Scraper, #8-32 Cleaning Rod/Brush Adapter, Replaceable Firearm Disassembly Punch, Carabiner/Bottle Opener, Large Bit Driver; Handle Bit Storage
Item: Multi-Tool One-Hand Operation: Yes
Locking: Yes Multi Tool Series: MUT(R)
Number of Functions: 16 Handle Color: Berry Brown
Number of Tools: 16 Multi Tools Family Included: Bit Driver, Carabiner, Crimper, Cutter, Hammer, Hook, Knife, Opener, Plier, Punch, Rod, Saw, Scraper, Wrench
Tool Access: Internal Color: Berry Brown (Handle)
Handle Material: Stainless Steel Tool Material: Stainless Steel
Multi Tools Included: Bit Driver, Bolt Override Tool, Bottle Opener, Carabiner, Carbon Scraper, Cleaning Rod, Cutting Hook, Disassembly Punch, Electrical Crimper, Hammer, Needle Nose Plier, Regular Plier, Saw, Stainless Steel Combination Knife Blade, Stainless Steel Replaceable Hard-Wire Cutter, Stainless Steel Replaceable Wire Cutter, Stranded-Wire Cutter, Wrench Accessory: 3/8" And 1/2" Closed Length: 5"
Primary Handle Color: Black Opening Action: Butterfly Opening
Material: 420HC Stainless Steel, 154CM Stainless Steel, Bronze, Black Oxide Blade Type: Straight, Serrated
Number of Pieces: 1 Open Length/Closed Length: 7-1/2"/5"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multi-Tool Plier, Multi-Tool, Multi Tools Included Bit Driver, Bolt Override Tool, Bottle Opener, Carabiner, Carbon Scraper, Cleaning Rod, Cutting Hook, Disassembly Punch, Electrical Crimper, Hammer, Needle Nose Plier, Regular Plier, Saw, Stainless Steel Combination Knife Blade, Stainless Steel Replaceable Hard-Wire Cutter, Stainless Steel Replaceable Wire Cutter, Stranded-Wire Cutter, Wrench Accessory: 3/8 In. And 1/2 In.

Technical Guides

Reviews of Leatherman #850212