KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wave Multi-Tool, Black, 17 Tools

LEATHERMAN| Zoro #: G2329923| Mfr #: 830246

$99.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Eyeglass Screwdriver, Phillips #1-2 and 3/16" Screwdriver
Opening Action: Butterfly Opening
Tool Access: External
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329923 Mfr #: 830246
Includes: Eyeglass Screwdriver, Phillips #1-2 and 3/16" ScrewdriverOpening Action: Butterfly Opening
Tool Access: ExternalSheath Material: Molle
Number of Tools: 17Locking: Yes
Length Open: 6-7/8"Blade Type: Clip Point
Item: Multi-ToolFeatures: Locking Blades, Needle Nose Pliers, Regular Pliers, Wire Cutter, Hard-wire Cutter, Stainless Steel Straight Knife, Stainless Steel Serrated Knife, Saw, Spring-action Scissors, Wood/Metal File, Diamond-Coated Files, Medium Screwdriver, Large Bit Driver, Small Bit Driver, Ruler(8"), Bottle Opener, Can Opener, Wire Stripper, Lanyard Ring
One-Hand Operation: YesHandle Color: Black
Number of Functions: 17Material: Stainless Steel
Closed Length: 4"Country of Origin (subject to change): United States

Description

Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of Tools 17, Number of Functions 17, Length Open 6-7/8 In., Closed Length 4 In.

Reviews