Solenoid, Tubular, 1/8 - 3/4 in, Continuous

LEDEX| Zoro #: G1308815| Mfr #: 174432-024

$38.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull @ 1/4 In. Stroke: 85.0 oz.
Duty Cycle: Continuous
Body Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308815 Mfr #: 174432-024
Pull @ 1/4 In. Stroke: 85.0 oz.Duty Cycle: Continuous
Body Length: 2-1/4"Pull @ 1 In. Stroke: 20.0 oz.
Pull @ 3/8 In. Stroke: 60.0 oz.Coil Insulation: Class A
Stroke Range: 1/8" to 3/4"Length: 2-1/2"
Solenoid Type: TubularAmps @ Max. Stroke: 1.42
Coil Resistance: 9.3 ohmStandards: RoHS
Gravity Value: 1.40 oz.Terminals: Lead Wire
Seated Amps: 1.42Pull Force Range: 4.0 to 80.0 oz.
Pull @ 1/2 In. Stroke: 40.0 oz.Pull @ 1/8 In. Stroke: 130.0 oz.
Pull @ 3/4 In. Stroke: 22.0 oz.Dia.: 1-1/2"
Material of Construction: SteelPull @ 5/8 In. Stroke: 30.0 oz.
Seated Watts: 17Coil Volts: 12VDC
Country of Origin (subject to change): United States

Description

Solenoid, Tubular Type, Dia 1 1/4 In, Body Length 2 1/4 In, Coil Volts 12 DC, 1.42 Seated Amps, 17 Seated Watts, 9.30 Ohms Coil Resistance, Class A Coil Insulation, 1.42 Amps @ Max Stroke, Material of Construction Steel, Gravity Value 1.40 Oz, Pull @ 1/8-In Stroke 80 Oz, Pull @ 3/8-In Stroke 16 Oz, Pull @ 1/2-In Stroke 14 Oz, Pull @ 3/4-In Stroke 4 Oz, Lead Wire Terminals, Continuous Duty Cycle

Reviews