Solenoid, Tubulr, 1/16 - 1/4 in, Continuous

LEDEX| Zoro #: G1698067| Mfr #: 195202-234

$19.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stroke Range: 1/16" to 1/4"
Terminals: Lead Wire
Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698067 Mfr #: 195202-234
Stroke Range: 1/16" to 1/4"Terminals: Lead Wire
Dia.: 1/2"Duty Cycle: Continuous
Pull @ 1/4 In. Stroke: 27.0 oz.Material of Construction: Steel
Pull @ 5/8 In. Stroke: 8.0 oz.Coil Resistance: 37.4 ohm
Pull @ 1/2 In. Stroke: 10.0 oz.Pull @ 3/8 In. Stroke: 18.0 oz.
Seated Watts: 4Item: Solenoid
Gravity Value: 0.16 oz.Amps @ Max. Stroke: 0.33
Pull Force Range: 1.0 to 5.0 oz.Coil Insulation: Class A
Length: 1-7/16"Solenoid Type: Tubular
Seated Amps: 0.33Coil Volts: 12VDC
Pull @ 1/8 In. Stroke: 46.0 oz.Pull @ 3/4 In. Stroke: 6.0 oz.
Body Length: 1-7/16"Pull @ 1 In. Stroke: 5.0 oz.
Standards: RoHSCountry of Origin (subject to change): United States

Description

Solenoid, Tubular Type, Dia 1/2 In, Body Length 1 1/16 In, Coil Volts 12 DC, 0.33 Seated Amps, 4 Seated Watts, 37.41 Ohms Coil Resistance, Class A Coil Insulation, 0.33 Amps @ Max Stroke, Material of Construction Steel, Gravity Value 0.16 Oz, Pull @ 1/16-In Stroke 5 Oz, Pull @ 1/8-In Stroke 3 Oz, Pull @ 1/4-In Stroke 1 Oz, Lead Wire Terminals, Continuous Duty Cycle

Reviews