Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

P5R/PEG 420 Lumens, 240 Beam Distance, 15 Hour Run Time

  • Zoro #: G4844369
  • Mfr #: P5R/PEG
$69.95
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Ledlenser #P5R/PEG Specifications

  • Zoro #: G4844369
  • Mfr #: P5R/PEG
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Ledlenser P5R is a rechargeable, high power LED flashlight that is lightweight and compact, so it’s a perfect everyday carry or around-the-house companion. Because of its lithium-ion battery, it has a runtime of 3 hours on regular power mode and 15 hours on low power. The P5R comes with Ledlenser’s patented Floating Charge technology, with an included wall mount so you can mount it in your garage, storage closet, or wherever you need it, and have it charged at all times. This floating charge system is powered by magnets, making the P5R a perfect grab-and-go handheld light anytime you need it most. It also can be charged on the go with the included USB cable. It comes equipped with Ledlenser’s iconic Advanced Focused System which allows the user to quickly and seamlessly go from a broad up-close floodlight to a sharply focused long-distance beam. This Rapid Focus mechanism gets light to where you need to see most. The P5R has two power modes and strobe function, with 420-lumen output that has a strong beam distance of up to almost 790 feet.

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: No

Reviews of Ledlenser #P5R/PEG