Street & Parking Lot Lights, LED, 750 W

  • Mfr # AREAFLD6AS300UNHDSC2T5BZ

  • Zoro # G116560877


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
High Pressure Sodium Wattage Equivalency
1,000 W
Light Distribution Type - IESNA
Type V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS300UNHDSC2T5BZ
Zoro #
G116560877
UPC #
046135638589
Country of Origin
Viet Nam

Dimensions

Overall Width
13 3/8 in
Manufacturers Warranty Length
5 yr
Overall Height
6 1/4 in
Overall Length
27 5/8 in
Nominal Length
27.681 in
Height
6.299 in
Width
13.37 in

Details

Light Technology
LED
Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
High Pressure Sodium Wattage Equivalency
1,000 W
Light Distribution Type - IESNA
Type V
Fixture Wattage
300 W
Includes
Slip Fitter, Universal Mounting Bracket
Sensor Type
Photocell Hub Included
Operating Temperature - Maximum
122 Degrees F
Lumen Selectable
Selectable
Light Head Style
Standard Head
Color Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
Item
Street & Parking Lot Lights
Rated Life
100,000 hr
Metal Halide Wattage Equivalency
750 W
Standards
cULus
Mount Type
Pole, Slipfitter/Knuckle
Voltage
120 V
Color Rendering Index
80
Housing Material
Aluminum
Light Output
28,800 lm, 38,400 lm, 48,000 lm
Mounting
Surface
Total Harmonic Distortion
< 20 %
Lumens (lm)
27000/36000/45000
CRI
80
Housing Finish
Aluminum
Power Factor
≥0.90
Efficacy (LPW)
150 lm/W
Color Temp.
3000/4000/5000
Fixture Rated Life
100000
Lamp Type
SMD
Luminaire Type
Area light
Luminaire Finish
Bronze
Watts
180.00/240.00/300.00 W

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 300 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.