Leeson
0.75Hp Agricultural Motor, 1 Phase, 1200 Rpm, 115/230 V, 56Hz Frame, Teao
Mfr # 111322.00
Zoro # G2476519
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame M009087.00
- LEESON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,760 Nameplate RPM, 184T Frame 132329.00
- LEESON 1Hp Grain Stirring Motor, 1 Phase, 3600 Rpm, 110/220 V, 56Z Frame, Teao 1110003.00
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame 113938.00
- LEESON Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame 113290.00
- LEESON Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame 113256.00
- LEESON Washdown Motor, 3-Phase, 1 HP, 208-230/460V AC, 1,750 Nameplate RPM, 56HC Frame 119785.00
- LEESON Aeration Fan Motors, 3-Phase, 3 hp HP, 208-230/460V AC, 3,450 Nameplate RPM, 145T Frame 120379.00
- LEESON 3 Hp Agricultural Motor, 1 Phase, 1800 Rpm, 230 V, 184Tc Frame, Tefc 131603.00
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM 6K740
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame 110492.00
- Leeson AC Farm Duty Motors